Zoro Homepage

Miniature Circuit Breakers (MCBs) EA

  • Mfr # LB270

  • Zoro # G921855977


product price: $36.35
/ea

Key Features

Terminal Connection
Lug
Circuit Breaker Mounting Style
Plug-On
AC Voltage Rating
120 to 240V AC
Amps
70 A
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB270
Zoro #
G921855977
UPC #
078477814536
Country of Origin
Dominican Republic

Dimensions

Width
2 in
Height
3.9 in
Depth
3.1 in

Details

Terminal Connection
Lug
Circuit Breaker Mounting Style
Plug-On
AC Voltage Rating
120 to 240V AC
Amps
70 A
Number of Poles
2
Interrupt Rating
10 kA
Trip Type
Hydraulic-Magnetic Trip, Standard

Description

120/240 VAC, 70 A, 10 kA, 2-Pole, Plug-On Mount, Hydraulic Magnetic Trip, Standard, Branch Circuit Breaker

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.