Zoro Homepage

Motor Ctrl 30A Type 4X IP67 NSF

  • Mfr # MS4X-302

  • Zoro # G715488428


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage
600 V
Housing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS4X-302
Zoro #
G715488428
UPC #
078477480328
Country of Origin
Mexico

Details

Item
Safety Switch
Current Rating
30 A
Voltage
600 V
Housing Material
Polyester

Description

Motor Ctrl 30A Type 4X IP67 NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.