
NETWORK SYSTEM CABINET OR ENCLOSURE SMC BRKT EXP PLASTIC (Discontinued)
- Mfr # 47612-EBK
- Zoro # G3827547
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47612-EBK
Zoro #
G3827547
UPC #
78477169735
Country of Origin
Mexico
Dimensions
Height
6.1"
Width
13.3"
Depth
1.5"
Length
14.6250 in
Details
Application
Residential Applications
Color
White
Bracket Material
ABS Plastic
Type
Mounting Bracket
Description
Expansion
Compatibility
Leviton Structured Media Center
Product Material
ABS Plastic
Product Name
47612-EBK Expansion Plastic Bracket
Product Type
Mounting Bracket
Mounting
Snap-in
Description
Expansion Plastic Bracket, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.