
NETWORK SYSTEM CABINET OR ENCLOSURE ZENCL CEIL 2X2 W/JBOX (Discontinued)
- Mfr # Z1000-AC2
- Zoro # G3827468
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z1000-AC2
Zoro #
G3827468
UPC #
78477219935
Country of Origin
United States
Dimensions
Height
27.5000 in
Width
2 in
Depth
22 in
Length
32.7500 in
Details
Material
Aluminum
Application
Commercial, Use To Support Active Equipment, Patch Panels and Wire Management in Zone Cabling A
Standard
UL listed
Mounting
Ceiling
Type
Active Ceiling Mount
Description
CEILING ENCLOSURE, 2' X 2' WITH JUNCTION BOX FOR DUPLEX POWER OUTLET, AND A FAN, ACCOMODATES 2U OF ACTIVE LAN EQUIPMENT, AND UP TO 5U OF 19" WIDE RACK MOUNT SPACE DIVIDED INTO 2U-1U-2U SECTIONS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.