
NETWORK SYSTEM CABINET/ENCLOSURE ACTIVE CEILING ENCLOSURE 2X4' WHITE (Discontinued)
- Mfr # Z1000-AC4
- Zoro # G3827644
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z1000-AC4
Zoro #
G3827644
UPC #
078477219942
Country of Origin
Unknown
Dimensions
Height
23.5"
Width
47.5"
Depth
12.1"
Length
53.8750 in
Details
Application
Commercial, Use To Support Active Equipment, Patch Panels and Wire Management in Zone Cabling A
Package Contents
Mounting Box, Fire Rated Foam Sealing Kit
Certifications & Standards
UL Listed, ISO 9001
Product Name
Mounting Box
Product Type
Mounting Box
Product Material
Aluminum
Application/Usage
Ceiling
Mounting
Ceiling
Standard
UL listed
Type
Active Ceiling Mount
Description
CEILING ENCLOSURE, 2' X 4' WITH JUNCTION BOX FOR DUPLEX POWER OUTLET, AND A FAN, ACCOMODATES 4U OF ACTIVE LAN EQUIPMENT, AND UP TO 4U OF 19" WIDE RACK MOUNT SPACE DIVIDED INTO 4U-4U SECTIONS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.