Zoro Homepage

Non-Fused Auxiliary Contact, 600V

  • Mfr # AUXNO

  • Zoro # G816153645


product price: $37.19
/ea

Key Features

Number of Poles
1
Terminal Connection Type
Screw Clamp Terminals
Current AC
80 A
Number of Contacts
2
Mounting
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUXNO
Zoro #
G816153645
UPC #
078477348291
Country of Origin
Multiple

Details

Number of Poles
1
Item
Non-Fused Auxiliary Contact
Terminal Connection Type
Screw Clamp Terminals
Current AC
80 A
Number of Contacts
2
Mounting
Side
Number of Normally Closed Contacts
0
Number of Normally Open Contacts
1
Maximum Voltage Rating
600V

Description

Non-Fused Aux Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.