Zoro Homepage

Nonfusible, Safety Switch, 600 V, Polyester

  • Mfr # MS4X-402

  • Zoro # G815488250


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Current Rating
40 A
Voltage
600 V
Housing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS4X-402
Zoro #
G815488250
UPC #
078477480335
Country of Origin
Mexico

Details

Item
Safety Switch
Protection Method
Nonfusible
Current Rating
40 A
Voltage
600 V
Housing Material
Polyester

Description

Motor Ctrl 40A Type 4X IP67 NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.