Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occ Snsr, PIR, 120/230/277V AC, Gray

  • Mfr # ODS0D-IDG

  • Zoro # G704836650


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Standards
cUL/US Certified, FCC Approved, Title 24, Part 6
Operating Voltage - Motion Sensing and Dimming
120/230/277 V AC
Coverage at Suggested Mounting Height
2,100 sq ft
Sensing Technology
Passive Infrared (PIR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODS0D-IDG
Zoro #
G704836650
UPC #
078477954102
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
2,100 sq ft
Overall Height
4.06 in
Overall Width
1.75 in
Overall Depth
1.83 in

Details

Item
Occupancy Sensor
Color
Gray
Standards
cUL/US Certified, FCC Approved, Title 24, Part 6
Operating Voltage - Motion Sensing and Dimming
120/230/277 V AC
Sensing Technology
Passive Infrared (PIR)
Communication Method - Motion Sensing and Dimming
Hard Wired
Max. Capacity @ 277VAC
2700V (Primary Relay Fluorescent)
Time Delay - Motion Sensor
30 sec to 30 min
Color - Motion Sensing and Dimming
Gray
Max. Capacity @ 120VAC
1200V (Primary Relay Fluorescent), 800V (Secondary Relay Fluorescent), 800W (Incandescent)
Description/Special Features
Beep Warn - Unit Beeps 3 Times After Delayed-Off Time Expires, then Waits 10 Seconds Before Turning Lights Off, Convenient Dual Pushbuttons Provide Manual-On/Off Light Switching of Each Load At Any Time, Daylight Harvesting Light Sensor Measures the Ambient Light in the Room When it First Detects Motion, Exclusive Leviton H.I.S. Circuitry, Exclusive Walk-Through, False Detection Circuitry, Ground Connection Required. Gangable With Other Devices, Horizontal Field-Of-View May be Adjusted Between 180 Degrees and 60 Degrees Arc by Using Integral Blinders Located on Either Side of the Lens. No Mask-Ing Tape Required, Light Sensor Adjustable Ambient Light Override Ranges From Approximately 2Fc (20 Lux) to 500+Fc (5000+ Lux), Low-Profile Design Eliminates Obtrusive "Scanning-Device" Look, Manual-On/Auto-Off Mode for Installations Where Manual-on Switching is Required But Auto-Off Switching is Still Desired for CEC Title T24 Energy Savings, ODSOD-ID Classroom Mode, ODSOD-ID Conference Room Mode, Presentation Mode, Segmented Fresnel Lens Provides Optimum Sensitivity and Performance. Designed With An Extensive "Minor Motion" Area Where Even Slight Body Movements will be Detected, to Comply With CEC Title 24, Red Led Indicator Light Flashes When PIR Sensor Detects Motion to Verify Detection is Active, Unit Fits in Standard Single-Gang Wallbox and Replaces Two Single-Pole Wall Switches, Vandal Resistant PIR Lens
Installation Location - Motion Sensor
Wall Switch Box
Lighting Technology
Incandescent, LED
Includes
Photocell
Item - Motion Sensing and Dimming
Occupancy Sensor
Coverage Angle - Motion Sensor
180 Degrees
Voltage
120/230/277V AC
Time Delay Adjustment Method - Motion Sensor
Adaptive, Adjustable
Rated Frequency
50/60 Hz
Minimum Operating Temperature
32 Degrees F
Includes Dimming Switch
Dimming Switch Not Included
Neutral Required
No
Number of Gangs
1
Dimming Method
No Dimming
Manufacturer Warranty
5 yr
Time Delay Adjustment Method
Adaptive
Fan Rated
Yes
Coverage Angle
180 Degrees
Includes Wall Plate
Wall Plate Not Included
Coverage Type
Small Motion
Maximum Detection Distance
40 ft
Sensor Operation
Occupancy, Photocell, Vacancy
Load Rating @ 277V AC
2,700V (Primary Relay Fluorescent)
Series
Decora
Communication Method
Hard Wired
Load Rating @ 120V AC
1,200VA (Primary Relay Fluorescent), 800V (Secondary Relay Fluorescent), 800W (Incandescent)
Minimum Time Delay
30 sec
Includes Motion Sensor
Yes
Maximum Operating Temperature
122 Degrees F
Installation Location
Wall
Number of Buttons
2
Dimming Type
No Dimming
Nightlight
No
Maximum Coverage Area
2,100 sq ft
Compatible with Series
Switching Only (universal)
Maximum Time Delay
30 min
Operating Voltage
120/230/277V AC

Description

Occupancy Sensor, Number of Buttons 2, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Switching Only (universal), Lighting Technology Incandescent, LED, Operating Voltage 120/230/277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 1,200VA (Primary Relay Fluorescent), 800V (Secondary Relay Fluorescent), 800W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 2,100 sq ft, Neutral Required No, Color Gray, Nightlight No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.