Zoro Homepage

Occ Snsr, PIR, 277V AC, 530 sq ft

  • Mfr # ODC0S-I7W

  • Zoro # G204836594


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
White
Standards
CEC Title 20/24 Complaint
Operating Voltage - Motion Sensing and Dimming
277 V AC
Coverage at Suggested Mounting Height
530 sq ft
Sensing Technology
Passive Infrared (PIR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODC0S-I7W
Zoro #
G204836594
UPC #
078477881873
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
530 sq ft
Suggested Mounting Height - Motion Sensor
8 ft to 10 ft
Overall Width
4.3 in
Overall Height
2.15 in
Minimum Mounting Height
8 ft
Maximum Mounting Height
10 ft

Details

Item
Occupancy Sensor
Color
White
Standards
CEC Title 20/24 Complaint
Operating Voltage - Motion Sensing and Dimming
277 V AC
Sensing Technology
Passive Infrared (PIR)
Communication Method - Motion Sensing and Dimming
Hard Wired
Lighting Technology
Fluorescent, Incandescent
Coverage Angle - Motion Sensor
360 Degrees
Voltage
277V AC
Installation Location - Motion Sensor
Ceiling
Includes
(2) #8-32x1-1/2 in Screw, (2) Wire Connector
Time Delay Adjustment Method - Motion Sensor
Adjustable
Color - Motion Sensing and Dimming
White
Max. Capacity @ 277VAC
1000W (Incandescent), 2700VA ( Fluorescent)
Item - Motion Sensing and Dimming
Occupancy Sensor and Switching Relay
Time Delay - Motion Sensor
20 sec to 15 min
Description/Special Features
a Standard A/C Toggle Switch May be Used to Provide Manual-Off Override So That Lights May be Switched Off, Segmented Fresnel Lens Contains 79 Segments for Optimum Sensitivity and Detection Performance
Installation Location
Ceiling
Maximum Coverage Area
530 sq ft
Load Rating @ 120V AC
1,000V (Incandescent), 2,700VA (Fluorescent)
Maximum Operating Temperature
122 Degrees F
Load Rating @ 277V AC
1,000W (Incandescent), 2,700VA (Fluorescent)
Minimum Time Delay
20 sec
Manufacturer Warranty
5 yr Limited
Maximum Time Delay
15 min
Sensor Operation
Occupancy, Photocell
Minimum Operating Temperature
32 Degrees F
Coverage Angle
360 Degrees
Communication Method
Hard Wired
Operating Voltage
277V AC

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 277V AC, Maximum Coverage Area 530 sq ft, Maximum Mounting Height 10 ft, Load Rating @ 120V AC 1,000V (Incandescent), 2,700VA (Fluorescent), Communication Method Hard Wired, Color White, Includes (2) #8-32x1-1/2 in Screw, (2) Wire Connector, Sensor Operation Occupancy, Photocell, Lighting Technology Fluorescent, Incandescent, Installation Location Ceiling, Standards CEC Title 20/24 Complaint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.