Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occ Snsr, PIR/Usonic, 120-277V AC, 1200sqft

  • Mfr # ODW12-MDW

  • Zoro # G304836586


product price: $207.90
/ea
Free Shipping & Returns

Key Features

Color
White
Standards
CEC Title 20/24 Complaint
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Coverage at Suggested Mounting Height
1,200 sq ft
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODW12-MDW
Zoro #
G304836586
UPC #
078477540107
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
1,200 sq ft
Suggested Mounting Height - Motion Sensor
8 ft to 10 ft
Maximum Mounting Height
10 ft
Minimum Mounting Height
8 ft

Details

Item
Occupancy Sensor
Color
White
Standards
CEC Title 20/24 Complaint
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Communication Method - Motion Sensing and Dimming
Hard Wired
Includes
Power Base Adapter
Max. Capacity @ 120VAC
15 A (Incandescent Ballast, Electronic Ballast, 3/4 HP, Magnetic Fluorescent Ballast)
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Automatic
Installation Location - Motion Sensor
Wall
Item - Motion Sensing and Dimming
Occupancy Sensor
Use With - Motion Sensing and Dimming
Electronic Ballast, Incandescent Ballast, Magnetic Fluorescent Ballast
Time Delay - Motion Sensor
30 sec to 30 min
Lighting Technology
Fluorescent, Incandescent
Description/Special Features
Ambient Light Recognition, Maximum Reliability, Non-Volatile Memory, Walk-Through
Voltage
120/230/277V AC
Installation Location
Wall
Maximum Coverage Area
1,200 sq ft
Minimum Operating Temperature
32 Degrees F
Series
ODC; ODW
Communication Method
Hard Wired
Time Delay Adjustment Method
Automatic
Maximum Time Delay
30 min
Maximum Operating Temperature
104 Degrees F
Minimum Time Delay
30 sec
Manufacturer Warranty
5 yr
Coverage Angle
360 Degrees
Load Rating @ 120V AC
15A (Incandescent, Electronic, Magnetic Fluorescent Ballast, 3/4 HP Motor)
Sensor Operation
Occupancy
Operating Voltage
120/230/277V AC

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Operating Voltage 120/230/277V AC, Maximum Coverage Area 1,200 sq ft, Maximum Mounting Height 10 ft, Load Rating @ 120V AC 15A (Incandescent, Electronic, Magnetic Fluorescent Ballast, 3/4 HP Motor), Communication Method Hard Wired, Color White, Includes Power Base Adapter, Sensor Operation Occupancy, Lighting Technology Fluorescent, Incandescent, Installation Location Wall, Standards CEC Title 20/24 Complaint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.