Zoro Homepage

Occ Snsr, PIR/Usonic, 120-277V AC, Ivory

  • Mfr # OSSMT-GDI

  • Zoro # G004836640


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Standards
CSA Certified, ETL/cETL Listed, Title 24 Compliant, USMCA Compliant
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Coverage at Suggested Mounting Height
2,400 sq ft
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSMT-GDI
Zoro #
G004836640
UPC #
078477406977
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
2,400 sq ft
Overall Width
1.75 in
Overall Height
4.06 in
Overall Depth
1.85 in

Details

Item
Occupancy Sensor
Color
Ivory
Standards
CSA Certified, ETL/cETL Listed, Title 24 Compliant, USMCA Compliant
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Communication Method - Motion Sensing and Dimming
Hard Wired
Lighting Technology
Fluorescent, Incandescent
Use With - Motion Sensing and Dimming
1/4 HP Motor
Max. Capacity @ 120VAC
1200V (Fluorescent), 800W (Incandescent, Tungsten)
Max. Capacity @ 277VAC
2700VA (Fluorescent)
Time Delay Adjustment Method - Motion Sensor
Adaptive, Adjustable
Installation Location - Motion Sensor
Wall Switch Box
Color - Motion Sensing and Dimming
White
Coverage Angle - Motion Sensor
180 Degrees
Time Delay - Motion Sensor
30 sec to 30 min
Voltage
120 to 277V AC
Item - Motion Sensing and Dimming
Occupancy Sensor
Coverage Angle
180 Degrees
Load Rating @ 120V AC
1,200VA (Fluorescent), 800W (Incandescent, Tungsten)
Communication Method
Hard Wired
Fan Rated
No
Manufacturer Warranty
5 yr
Nightlight
No
Time Delay Adjustment Method
Adaptive
Load Rating @ 277V AC
2,700VA (Fluorescent)
Minimum Time Delay
30 sec
Maximum Time Delay
30 min
Series
Decora
Maximum Coverage Area
2,400 sq ft
Minimum Operating Temperature
32 Degrees F
Compatible with Series
Switching Only (universal)
Sensor Operation
Occupancy, Photocell, Vacancy
Dimming Type
No Dimming
Dimming Method
No Dimming
Maximum Detection Distance
40 ft
Maximum Operating Temperature
104 Degrees F
Includes Wall Plate
Wall Plate Not Included
Includes Dimming Switch
Dimming Switch Not Included
Installation Location
Wall
Rated Frequency
50/60 Hz
Number of Buttons
1
Neutral Required
No
Horsepower Rating
1/4 hp
Includes Motion Sensor
Yes
Coverage Type
Small Motion
Operating Voltage
120 to 277V AC

Description

Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Switching Only (universal), Lighting Technology Fluorescent, Incandescent, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 1,200VA (Fluorescent), 800W (Incandescent, Tungsten), Communication Method Hard Wired, Maximum Coverage Area 2,400 sq ft, Neutral Required No, Color Ivory, Nightlight No, Dimming Method No Dimming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.