Zoro Homepage
This item is Discontinued.
Leviton Occupancy Sensor, Multi-Tech, White OSSMT-GQW

Occupancy Sensor, Multi-Tech, White (Discontinued)

  • Mfr # OSSMT-GQW
  • Zoro # G3845318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSMT-GQW
Zoro #
G3845318
UPC #
78477553749
Country of Origin
Mexico

Dimensions

Coverage at Suggested Mounting Height
2400 sq ft

Description

Product Line: OSSMT, Auto-ON/Auto-OFF Only: Yes, Switch Type: Single-Pole, Technology: Multi-Technology PIR/Ultrasonic, Mounting: Wall Switch, Device Type: Occupancy Sensor, Coverage (Sq.Ft.): 2400 Sq. Ft., Pattern: 180deg., Voltage: 120/277 Volt AC 60Hz, Color: White, Neutral Wire Connection: Not Required, Warranty: 5-Year Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.