Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSFHD-CTW
Zoro #
G3609706
UPC #
078477528167
Country of Origin
China
Dimensions
Coverage at Suggested Mounting Height
1000 sq ft
Details
Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Fixture Mount
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Adaptive, Manual
Time Delay - Motion Sensor
30 sec to 30 min
Color
White
Max. Capacity @ 277VAC
1200W (Fluorescent)
Compatible With
Fluorescent Fixtures
Operating Temp. Range
14 Degrees to 160 Degrees F
Lighting Technology
Fluorescent
Item
High Bay Occupancy Sensor
Sensor Type
Passive Infrared
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Coverage Angle - Motion Sensor
360 Degrees
Max. Capacity @ 120VAC
800W (Fluorescent)
Standards
UL, CSA, FCC Certified
Includes
Integrated Light Sensor, (3) Interchangeable Lenses
Voltage
120 to 277VAC
Description/Special Features
Light Sensor, Dual Relay and Cold Storage
Description
High Bay Occupancy Sensor, Sensing Technology Passive Infrared, Color White, Includes Integrated Light Sensor, (3) Interchangeable Lenses, Lighting Technology Fluorescent, Standards UL, CSA, FCC Certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.