Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSFHP-I4W
Zoro #
G3701993
UPC #
078477528143
Country of Origin
China
Dimensions
Coverage at Suggested Mounting Height
1000 sq ft
Details
Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Fixture Mount
Operating Voltage - Motion Sensing and Dimming
480V AC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Adaptive, Manual
Time Delay - Motion Sensor
30 sec to 30 min
Lighting Technology
Fluorescent
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Max. Capacity @ 277VAC
1200W (Fluorescent)
Voltage
480VAC
Item
High Bay Occupancy Sensor
Sensor Type
Passive Infrared
Compatible With
Fluorescent Fixtures
Description/Special Features
Light Sensor
Coverage Angle - Motion Sensor
360 Degrees
Standards
UL, CSA, FCC Certified
Includes
Integrated Light Sensor, (3) Interchangeable Lenses
Max. Capacity @ 120VAC
800W (Fluorescent)
Operating Temp. Range
14 Degrees to 160 Degrees F
Color
White
Description
High Bay Occupancy Sensor, Sensing Technology Passive Infrared, Color White, Includes Integrated Light Sensor, (3) Interchangeable Lenses, Lighting Technology Fluorescent, Standards UL, CSA, FCC Certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.