Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton Occupancy Sensor, Pir, 2100 Sq Ft, White ODS10-IDW

Occupancy Sensor, Pir, 2100 Sq Ft, White (Discontinued)

  • Mfr # ODS10-IDW
  • Zoro # G3845476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODS10-IDW
Zoro #
G3845476
UPC #
78477010181
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
2100 sq. ft.

Details

Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120VAC, 277VAC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Manual
Time Delay - Motion Sensor
30 sec. to 30 min.
Max. Capacity @ 277VAC
2700W (CFL, Fluorescent, Halogen, Incandescent, LED)
Timer Range
30 sec. to 30 min.
Includes
Shutter (To Prevent False Trips), Photocell
Max. Capacity @ 120VAC
500W (CFL, Fluorescent, Halogen, Incandescent, LED)
Standards
UL and cUL Listed, CA Title 24 compliant
Description/Special Features
3 Preset Time Settings, 1-Pole/3-Way
Coverage Angle - Motion Sensor
180 Degrees
Installation Type
Wall
Time Delay
Manual
Lighting Technology
CFL, Fluorescent, Halogen, Incandescent, LED
Color
White
Item
Occupancy Sensor
Voltage
120/277VAC
Watts @ 277V
2700
Viewing Angle
180 Degrees
Watts @ 120V
800/1000
Sensor Type
Passive Infrared
Coverage
2100 sq. ft.
For Use With
All Lighting Loads

Description

Leviton ODS10-ID Decora Wall Switch Occupancy Sensor (120/277V rating), White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.