
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODS10-IQW
Zoro #
G3845573
UPC #
78477553510
Country of Origin
Mexico
Dimensions
Coverage at Suggested Mounting Height
2100 sq ft
Height
4.62 in
Length
2.88 in
Width
1.88 in
Dimensions
46 in H x 1.75 in W x 1.83 in D
Description
Leviton Passive Infrared Wall Switch Occupancy Sensor, Auto On/ Auto Off Only, Single Relay, Photocell Controlled (Hold-Off), Low Profile, 180 Degree Field-Of-View, 2100 Sq Ft., Adjustable Blinders, Time Delay 30 Sec- 30 Min, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.