This item is Discontinued.

Leviton Occupancy Sensor, Pir, 2100 Sq Ft, White ODS15-IDW

This item is Discontinued.

Leviton

Occupancy Sensor, Pir, 2100 Sq Ft, White (Discontinued)

Mfr # ODS15-IDW
Zoro # G3845284
UPC # 78477010228
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ODS15-IDW
Zoro #
G3845284
UPC #
78477010228
Country of Origin
Mexico

Dimensions

Height
2.38 in
Width
2.81 in
Length
5.00 in
Size
Height 4.13" (104.9mm), Width 2.12" (53.95mm), Depth 1.86" (47.25mm), Install Depth 1.42" (36.22mm)
Dimensions
46 in H x 1.75 in W x 1.83 in D

Details

Item
Occupancy Sensor
Installation Location
Wall Mount
Lighting Technology
Fluorescent, Incandescent
Sensing Technology
Passive Infrared
Color
White
Operating Voltage
120/277V AC
Maximum Coverage Area
2,100 sq ft
Standards
UL and cUL Listed, CA Title 24 compliant
Max. Capacity @ 120VAC
1800W (Incandescent), 1800VA (Fluorescent)
Time Delay
30 sec to 30 min
Type
Occupancy Sensor;Single-Pole Switch
Max. Capacity @ 277VAC
4000VA (Fluorescent)
Coverage Angle - Motion Sensor
180 Degrees
Switch Type
Single-Pole
Description/Special Features
Vandal Resistant Lens
Grade
Commercial
Includes
Photocell
For Use With
Fluorescent and Incandescent Lighting Loads
Watts @ 277V
4000
Viewing Angle
180 Degrees
Watts @ 120V
1800
Feature
App configurable
IP Rating
IP10
Pattern
180°
Testing and Code Compliance
Can be used to comply with ASHRAE 90.1, IECC and Title 24, Part 6 occupancy/vacancy sensing and dimming requirements
Application
Small Offices, Lobbies, Small Meeting Rooms
Listings
IECC, UL and cUL listed, FCC, ICC
Neutral Wire Connection
Required
Load Rating
See Product Specification and Data Sheet
Input Current
120V: Standby: 0.2W Max: 0.5W+Load Current - 277V: Standby: 0.3W Max: 0.6W+Load Current
Storage Temperature Range
-40° to 185°F (-40° to 85°C)
Frequency
50/60Hz
Lamp Type
Fluorescent/Incandescent
Response Frequency
50/60 Hz
Supply Voltage
120/230/277 VAC
Control Output
Manual On/Automatic Off
Standard
UL Listed;CSA Certified (24);FCC Regulations;NOM Certified
Power Rating
100/280 mW
Temperature Rating
0 to 50 °C
Environmental Conditions
Operating Temperature (0 to +50 DEG C);Storage Temperature (-10 to +85 DEG C);Humidity (20% to 90% Non-Condensing)
Time Delay Adjustment Method
Adaptive

Description

Decora Passive Infrared Wall Switch Occupancy Sensor, 180 Degree, 2100 sq. ft. Coverage, Self-Adjusting, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.