
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPS05-1LZ
Zoro #
G4209607
UPC #
78477570418
Country of Origin
China
Dimensions
Coverage at Suggested Mounting Height
900 sq. ft.
Details
Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120VAC
Color - Motion Sensing and Dimming
Ivory, Light Almond, White
Time Delay Adjustment Method - Motion Sensor
Manual
Time Delay - Motion Sensor
30 sec. to 30 min.
Color
White/Ivory/Light Almond
Standards
UL Listed, CSA Certified and NOM
For Use With
All Lighting Loads
Coverage
900 sq. ft.
Item
Occupancy Sensor
Time Delay
Manual
Voltage
120VAC
Watts @ 120V
600W Incan/Fluor, 150W LED/CFL, 1/6 Motor
Installation Type
Switch Box
Timer Range
30 sec. to 30 min.
Lighting Technology
CFL, Fluorescent, Halogen, Incandescent, LED
Max. Capacity @ 120VAC
500W (CFL, Fluorescent, Halogen, Incandescent, LED)
Description/Special Features
Single Pole, Auto ON, (3) Color Option
Viewing Angle
180 Degrees
Coverage Angle - Motion Sensor
180 Degrees
Sensor Type
Passive Infrared
Description
Occupancy Detector, 180 Degree PIR Wall Single Pole, 5 Amp, 120 VAC, 60 Hz, Assembled with Light Almond and Ivory Color Change Kits, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.