Zoro Homepage
This item is Discontinued.
Leviton Occupant Sensor Wh Occ Sens Lv Wall Mnt 24Vdc OSW12-M0W

Occupant Sensor Wh Occ Sens Lv Wall Mnt 24Vdc (Discontinued)

  • Mfr # OSW12-M0W
  • Zoro # G0537031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSW12-M0W
Zoro #
G0537031
UPC #
078477186459
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
1200 sq ft

Details

Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared, Ultrasonic
Installation Location - Motion Sensor
Wall
Operating Voltage - Motion Sensing and Dimming
24V DC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Adaptive
Time Delay - Motion Sensor
30 sec to 30 min
Item
Dual Technology Occupancy Sensor
Max. Capacity @ 120VAC
500W (Incandescent)
Timer Range
30 sec. to 30 min.
Coverage
1200 sq. ft.
Viewing Angle
110 Degrees
Description/Special Features
Multi-Element Long Range
Time Delay
Adaptive
Sensor Type
Passive Infrared/Ultrasonic
Voltage
24VDC
Color
White
Coverage Angle - Motion Sensor
110 Degrees
For Use With
Mfr. No. OSP20-0D0, OSA20-R00
Standards
cUL/US Certified, ANCE Complaint, NOM, ASHARE, FCC, California Title 24
Installation Type
Wall

Description

Dual Technology Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Color White, Standards cUL/US Certified, ANCE Complaint, NOM, ASHARE, FCC, California Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.