
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSSMT-MDI
Zoro #
G3846133
UPC #
78477279380
Country of Origin
Mexico
Dimensions
Coverage at Suggested Mounting Height
2400 sq. ft.
Height
4.62 in
Length
2.88 in
Width
1.88 in
Size
Height 4.06" (103.12mm), Width 1.75" (44.45mm), Depth 1.85" (46.99mm), Install Depth 1.35" (34.37mm), Install Height 2.65" (67.26mm)
Dimensions
460 in H x 1.75 in W x 1.85 in D
Description
Ultrasonic/Infrared, Dual-Relay Multi-Technology Wall Switch sensor, 2400 Sq. Ft Major & 400 Sq. Ft Minor Motion Coverage, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.