Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton Occupancy Sensor, Pir/Ult, 2400Sq Ft, White OSSMT-MDW

Occupancy Sensor, Pir/Ult, 2400Sq Ft, White (Discontinued)

  • Mfr # OSSMT-MDW
  • Zoro # G0901153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSMT-MDW
Zoro #
G0901153
UPC #
078477279373
Country of Origin
Mexico

Dimensions

Coverage at Suggested Mounting Height
2400 sq ft

Details

Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared, Ultrasonic
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120V AC, 277V AC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Adaptive
Time Delay - Motion Sensor
30 sec to 30 min
Sensor Type
Passive Infrared/Ultrasonic
Voltage
120/277VAC
Timer Range
30 sec. to 30 min.
Watts @ 120V
800/1000
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent)
Item
Dual Technology Occupancy Sensor
Max. Capacity @ 277VAC
2700W (Fluorescent, Incandescent)
Viewing Angle
180 Degrees
Description/Special Features
4 Preset Time Settings
Coverage Angle - Motion Sensor
180 Degrees
Color
White
Standards
UL and cUL Listed, CA Title 24 Compliant
Installation Type
Wall
Coverage
2400 sq. ft.
Time Delay
Adaptive
For Use With
Fluorescent and Incandescent Lighting Loads
Includes
Photocell
Watts @ 277V
2700
Lighting Technology
Fluorescent, Incandescent

Description

Dual Technology Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Color White, Includes Photocell, Lighting Technology Fluorescent, Incandescent, Standards UL and cUL Listed, CA Title 24 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.