Occupant Sensor Wh Occ Sens Ceiling Lv Multitech 24Dvc (Discontinued)
- Mfr # OSC05-M0W
- Zoro # G2374942
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSC05-M0W
Zoro #
G2374942
UPC #
078477180556
Country of Origin
China
Dimensions
Coverage at Suggested Mounting Height
500 sq ft
Details
Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared, Ultrasonic
Installation Location - Motion Sensor
Ceiling
Operating Voltage - Motion Sensing and Dimming
24V DC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Adaptive
Time Delay - Motion Sensor
30 sec to 30 min
Time Delay
Adaptive
Viewing Angle
180 Degrees
Item
Dual Technology Occupancy Sensor
For Use With
Mfr. No. OSP20-0D0, OSA20-R00
Voltage
24VDC
Max. Capacity @ 120VAC
500W (Incandescent)
Coverage
500 sq. ft.
Standards
cUL/US Certified, ANCE Complaint, NOM, ASHARE, FCC, California Title 24
Timer Range
30 sec. to 30 min.
Description/Special Features
High Density Lens
Sensor Type
Passive Infrared/Ultrasonic
Color
White
Installation Type
Ceiling
Coverage Angle - Motion Sensor
180 Degrees
Description
Dual Technology Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Color White, Standards cUL/US Certified, ANCE Complaint, NOM, ASHARE, FCC, California Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.