Zoro Homepage

Occupancy Sensor Power Pack, Gray

  • Mfr # OPP20-D2

  • Zoro # G204393479


product price: $40.19
/ea

Key Features

Color
Gray
Description/Special Features
Built in Manual on Switching Control to Meet CA Title 24 Standards, First True Industry-Exclusive "Fail Safe" Design Assures Lights on Meeting Life Safety Requirements of NFPA 101, Industry Exclusive Switched Daylighting Power Pack Models for Use With Wall Switches, Occupancy Sensors and Photocells, Models Support a Wide Range of Applications Including Switched Daylighting, Occupancy Sensing Control, Bi-Level Switching, and Metering/Mechanical Applications, Robust and Reliable Mechanical Latching Relays Specifically Designed to Operate Led'S and High Inrush Electronic Ballast Loads, Robust Power Pack Meets Intense Plug Load Control Requirements of CA Title 24/ASHRAE 90.1, Surpasses Industry Standards for Short Circuit Protection (Nema 410 16 Amp Ballast Overload Testing), Tested to Exceed 1.5 Million Switching Cycles Under Standard Load
Operating Voltage - Motion Sensing and Dimming
120/230/277 V AC
Use With - Motion Sensing and Dimming
Occupancy Sensors
Color - Motion Sensing and Dimming
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPP20-D2
Zoro #
G204393479
UPC #
078477634035
Country of Origin
China

Dimensions

Overall Height
2.4 in
Overall Depth
1.43 in
Overall Width
3.81 in

Details

Item
Power Pack
Color
Gray
Description/Special Features
Built in Manual on Switching Control to Meet CA Title 24 Standards, First True Industry-Exclusive "Fail Safe" Design Assures Lights on Meeting Life Safety Requirements of NFPA 101, Industry Exclusive Switched Daylighting Power Pack Models for Use With Wall Switches, Occupancy Sensors and Photocells, Models Support a Wide Range of Applications Including Switched Daylighting, Occupancy Sensing Control, Bi-Level Switching, and Metering/Mechanical Applications, Robust and Reliable Mechanical Latching Relays Specifically Designed to Operate Led'S and High Inrush Electronic Ballast Loads, Robust Power Pack Meets Intense Plug Load Control Requirements of CA Title 24/ASHRAE 90.1, Surpasses Industry Standards for Short Circuit Protection (Nema 410 16 Amp Ballast Overload Testing), Tested to Exceed 1.5 Million Switching Cycles Under Standard Load
Operating Voltage - Motion Sensing and Dimming
120/230/277 V AC
Use With - Motion Sensing and Dimming
Occupancy Sensors
Color - Motion Sensing and Dimming
Gray
Item - Motion Sensing and Dimming
Occupancy Sensor Power Pack
Lighting Technology
LED
Standards
ASHRAE 90.1, RoHS Compliant, Title 24 Compliant
Output Current
225 mA
Minimum Operating Temperature
32 Degrees F
Compatible with Brand
Leviton
Manufacturer Warranty
5 yr
Compatible with Series
OPP20
Communication Method
Hard Wired
Input Voltage
120/208/220/230/240/277V AC
Output Voltage
24V DC
Maximum Operating Temperature
122 Degrees F
Includes
(1) 1/2in Nipple Adapter
Relay Type
Latching
Frequency
50/60Hz
Neutral Wire Connection
Required
Voltage
120/230/277 VAC
Sensor Type
Power Pack

Description

Power Pack, Compatible with Series OPP20, Lighting Technology LED, Communication Method Hard Wired, Input Voltage 120/208/220/230/240/277V AC, Output Voltage 24V DC, Output Current 225 mA, Compatible with Brand Leviton, Includes (1) 1/2in Nipple Adapter, Standards ASHRAE 90.1, RoHS Compliant, Title 24 Compliant, Overall Depth 1.43 in, Overall Height 2.4 in, Overall Width 3.81 in, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.