Zoro Homepage

Occupancy Sensor Power Pack, Gray

  • Mfr # OPP20-RD3

  • Zoro # G304393485


product price: $49.19
/ea

Key Features

Color
Gray
Description/Special Features
Built in Manual on Switching Control to Meet CA Title 24 Standards, First True Industry-Exclusive "Fail Safe" Design Assures Lights on Meeting Life Safety Requirements of NFPA 101, Models Support a Wide Range of Applications Including Switched Daylighting, Occupancy Sensing Control, Bi-Level Switching, and Metering/Mechanical Applications, Ndustry Exclusive Switched Daylighting Power Pack Models for Use With Wall Switches, Occupancy Sensors and Photocells, Overloaded At 16A, Robust and Reliable Mechanical Latching Relays Specifically Designed to Operate Led'S and High Inrush Electronic Ballast Loads, Robust Power Pack Meets Intense Plug Load Control Requirements of CA Title 24/ASHRAE 90.1, Surpasses Industry Standards for Short Circuit Protection (Nema 410 16 Amp Ballast Overload Testing), Tested to Exceed 1.5 Million Switching Cycles Under Standard Load
Color - Motion Sensing and Dimming
Gray
Standards
ASHRAE 90.1, RoHS Compliant, Title 24 Compliant
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPP20-RD3
Zoro #
G304393485
UPC #
078477634059
Country of Origin
China

Dimensions

Overall Height
2.4 in
Overall Width
3.81 in
Overall Depth
1.43 in
Size
Height 2.40" (60.96mm), Width 3.81" (96.80mm), Depth 1.43" (36.37mm)

Details

Item
Power Pack
Color
Gray
Description/Special Features
Built in Manual on Switching Control to Meet CA Title 24 Standards, First True Industry-Exclusive "Fail Safe" Design Assures Lights on Meeting Life Safety Requirements of NFPA 101, Models Support a Wide Range of Applications Including Switched Daylighting, Occupancy Sensing Control, Bi-Level Switching, and Metering/Mechanical Applications, Ndustry Exclusive Switched Daylighting Power Pack Models for Use With Wall Switches, Occupancy Sensors and Photocells, Overloaded At 16A, Robust and Reliable Mechanical Latching Relays Specifically Designed to Operate Led'S and High Inrush Electronic Ballast Loads, Robust Power Pack Meets Intense Plug Load Control Requirements of CA Title 24/ASHRAE 90.1, Surpasses Industry Standards for Short Circuit Protection (Nema 410 16 Amp Ballast Overload Testing), Tested to Exceed 1.5 Million Switching Cycles Under Standard Load
Color - Motion Sensing and Dimming
Gray
Standards
ASHRAE 90.1, RoHS Compliant, Title 24 Compliant
Lighting Technology
LED
Use With - Motion Sensing and Dimming
Occupancy Sensors
Item - Motion Sensing and Dimming
Occupancy Sensor Power Pack
Operating Voltage - Motion Sensing and Dimming
120/230/277 V AC
Communication Method
Hard Wired
Compatible with Series
OPP20
Minimum Operating Temperature
32 Degrees F
Manufacturer Warranty
5 yr
Maximum Operating Temperature
122 Degrees F
Compatible with Brand
Leviton
Output Voltage
24V DC
Input Voltage
120/208/220/230/240/277V AC
Output Current
225 mA
Power Pack
Auto-ON and Photocell input
Output Power
225mA, 24VDC, 5.4W
Grade
Commercial
Relay Type
Latching
Load Rating
20A 2400W @ 120V to Resistive, 20A 2400W @ 120V to General Purpose, 20A 2400W @ 120V to Incandescent, 20A 2400W @ 120V to Fluorescent, 16A 1920VA @ 120V to Electronic Ballasts, 16A 1920W @ 120V to LED, 20A 5540W @ 277V to Resistive, 20A 5540W @ 277V to General Purpose, 20A 5540VA @ 277V to Fluorescent, 16A 4430VA @ 277V to Electronic Ballasts, 16A 4430W @ 277V to LED, 1/2 HP @ 120V to Motor Load, 2 HP @ 240/277V to Motor Load, Suitable for general purpose plug load control - 20A 2400W @120V - Can be used to comply with NY LL48, IECC, ASHRAE 90.1 and Title 24, Part 6 daylight harvesting, demand response, bi-level switching and receptacle control requirements
Listings
UL/cUL Listed, FCC Certified, NOM Certified, can be used to comply with NY LL48, IECC, ASHRAE 90.1 and Title 24, Part 6 daylight harvesting, demand response, bi-level switching and receptacle control requirements
Voltage
120/230/277 VAC
Neutral Wire Connection
Required
Control Input
2mA, 24VDC
Operating Temperature
32° to 122°F (0° to 50°C)
Input Power
120-230-277VAC, 50/60 Hz
Frequency
50/60Hz
Feature
Auto-ON occupancy sensor input, Photocell ready
Relative Humidity
0% to 95% non-condensing
Construction
Case: high impact, UL rated plastic - Relay: 60A rated magnetic latching relay; silver alloy contacts - Wire: 6" leads, 18AWG input; 14AWG load; LV connections: 8" leads 22AWG
Sensor Type
Accessory
Application
Can be used to comply with NY LL48, IECC, ASHRAE 90.1 and Title 24, Part 6 daylight harvesting, demand response, bi-level switching and receptacle control requirements, Auto-ON/auto-OFF with local switch
Product Type
Power Pack

Description

Power Pack, Compatible with Series OPP20, Lighting Technology LED, Communication Method Hard Wired, Input Voltage 120/208/220/230/240/277V AC, Output Voltage 24V DC, Output Current 225 mA, Compatible with Brand Leviton, Standards ASHRAE 90.1, RoHS Compliant, Title 24 Compliant, Overall Depth 1.43 in, Overall Height 2.4 in, Overall Width 3.81 in, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Color Gray, Manufacturer Warranty 5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.