Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton Occupancy Sensor Wall Switch, 1-Pole WSS10-MDA

Occupancy Sensor Wall Switch, 1-Pole (Discontinued)

  • Mfr # WSS10-MDA
  • Zoro # G2143477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS10-MDA
Zoro #
G2143477
UPC #
-
Country of Origin
Multiple

Details

Item
Occupancy Sensor Wall Switch
Switch Type
1-Pole
Amps AC
10
Color
Almond
Voltage AC
120 to 277
Switch Function
Momentary
Wiring Method
Wire Leads with Neutral
Standards
ETL/CSA
For Use With
Mfr. No. WSC04-I0W and WSC15-I0W
Description/Special Features
Can Control Multiple Sensors With a Press and Hold Channel Setup
Rated HP
1/4
Communication Method
RF
Switch Action
On/Off
Grade
Commercial

Description

Occupancy Sensor Wall Switch, Communication Method RF, Color Almond, Standards ETL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.