Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton Occupancy Sensor Wall Switch, Almond WSS10-GDT

Occupancy Sensor Wall Switch, Almond (Discontinued)

  • Mfr # WSS10-GDT
  • Zoro # G0410182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS10-GDT
Zoro #
G0410182
UPC #
-
Country of Origin
Multiple

Details

Item
Occupancy Sensor Wall Switch
Amps AC
10
Color
Light Almond
Wiring Method
Wire Leads/No Neutral
For Use With
Mfr. No. WSC04-I0W, WSC15-I0W
Standards
ETL/CSA
Communication Method
RF
Grade
Commercial
Switch Action
On/Off
Rated HP
1/4
Description/Special Features
Used with Wireless Occupancy Sensors 3NXT5 and 3NXT6, Can Control Multiple Sensors , Use 3NXV1 to 3NXV6 for Three and Four Way Applications

Description

Occupancy Sensor Wall Switch, Communication Method RF, Color Light Almond, Standards ETL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.