Zoro Homepage

Wall Mount Sensor, Occupancy, Photocell, Vacancy, Hard Wired, Gray, 2,400 sq ft, Fluorescent, Incandescent, LED

  • Mfr # OSSMD-MAG

  • Zoro # G704393474


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Use With - Motion Sensing and Dimming
1/4 HP Motor
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Time Delay - Motion Sensor
30 sec to 30 min
Max. Capacity @ 277VAC
10A (LED), 1200VA (Fluorescent), 2700VA (Fluorescent)
Max. Capacity @ 120VAC
10A (LED), 1200V (Fluorescent), 800VA (Fluorescent), 800W (Incandescent)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSMD-MAG
Zoro #
G704393474
UPC #
078477509173
Country of Origin
United States

Dimensions

Overall Height
4.06 in
Overall Depth
1.83 in
Overall Width
1.75 in
Size
Height 4.06" (103.2mm), Width 1.75" (44.4mm), Depth 1.83" (47mm), Install Depth 1.35" (34.4mm), Install Height 2.06" (66.2mm)

Description

Occupancy Sensor, Number of Buttons 2, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Switching Only (universal), Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 1,200VA (Fluorescent), 10A (LED), 800VA (Fluorescent), 800W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 2,400 sq ft, Neutral Required Yes, Color Gray, Nightlight No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.