Zoro Homepage
This item is Discontinued.
Leviton Occupancy Sensor, Wall Switch Box, White OSSMD-GDW

Occupancy Sensor, Wall Switch Box, White (Discontinued)

  • Mfr # OSSMD-GDW
  • Zoro # G404836660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSMD-GDW
Zoro #
G404836660
UPC #
078477403136
Country of Origin
Mexico

Dimensions

Coverage at Suggested Mounting Height
2,400 sq ft

Details

Item - Motion Sensing and Dimming
Occupancy Sensor
Item
Occupancy Sensor
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared, Ultrasonic
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120/230/277 V AC
Color - Motion Sensing and Dimming
White
Time Delay - Motion Sensor
30 sec to 30 min
Time Delay Adjustment Method - Motion Sensor
Adaptive
Coverage Angle - Motion Sensor
180 Degrees
Standards
ASHRAE 90.1, CSA, ETL/cETL Listed, FCC, IECC, NOM, Title 24, Part 6
Lighting Technology
Fluorescent, Incandescent
Max. Capacity @ 277VAC
10A (LED), 1200VA (Fluorescent), 2700VA (Fluorescent)
Use With - Motion Sensing and Dimming
1/4 HP Motor
Max. Capacity @ 120VAC
10A (LED), 1200V (Fluorescent), 800VA (Fluorescent), 800W (Incandescent)

Description

Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Lighting Technology Fluorescent, Incandescent, Standards ASHRAE 90.1, CSA, ETL/cETL Listed, FCC, IECC, NOM, Title 24, Part 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.