This item is Discontinued.

Leviton Occ Snsr, PIR, 120 to 277V AC, 1,500 sq ft ODC15-IDW

Occ Snsr, PIR, 120 to 277V AC, 1,500 sq ft (Discontinued)

  • Mfr # ODC15-IDW
  • Zoro # G304836616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ODC15-IDW
Zoro #
G304836616
UPC #
78477642986
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
1,500 sq ft
Suggested Mounting Height - Motion Sensor
8 ft to 12 ft
Minimum Mounting Height
8 ft
Overall Width
4.8 in
Overall Depth
2.39 in
Maximum Mounting Height
12 ft

Details

Item
Occupancy Sensor
Color
White
Standards
CEC Title 20/24 Complaint, RoHS Compliant, UL/CE
Operating Voltage - Motion Sensing and Dimming
120/230/277 V AC
Sensing Technology
Passive Infrared (PIR)
Communication Method - Motion Sensing and Dimming
Hard Wired
Max. Capacity @ 120VAC
800W ( Tungsten, Ballast, 1/4 HP Motor), 8A (Electronic Ballast)
Item - Motion Sensing and Dimming
Occupancy Sensor with Photocell
Coverage Angle - Motion Sensor
360 Degrees
Includes
Mid-Range Lens
Use With - Motion Sensing and Dimming
1/3 HP Motor, 1/4 HP Motor, Electronic Ballast, Magnetic Ballast
Description/Special Features
Blue Visual Led Indicator - Blinking Light Indicates Photocell Override, Configurable for Manual On/Auto Off or Auto On/Auto Off, Delayed Off Timer, Exclusive Walk-Through, False Detection Timer, Industry-Exclusive Self-Configuring Local Manual Switch Input, Manual Switch and Emergency Override, Output Short Circuit Protection, Red Visual Led Indicator - Blinks When Infrared is Detecting Motion and During Photocell Manual Calibration, Solid During Device Malfunction, Solid With Emergency/Bms Input, Yellow Visual Led Indicator - Blinks During Test Mode
Time Delay Adjustment Method - Motion Sensor
Adaptive, Adjustable
Color - Motion Sensing and Dimming
White
Installation Location - Motion Sensor
Ceiling
Max. Capacity @ 277VAC
6A/6AX (Electronic Ballast, Magnetic Ballast, 1/3 HP Motor)
Lighting Technology
Tungsten
Time Delay - Motion Sensor
10 min, 20 min, 30 min, 30 sec, 5 min
Minimum Time Delay
30 sec
Installation Location
Ceiling
Power Relay Required
No
Load Rating @ 120V AC
800W/VA 8A (Incandescent, 1/4 HP Motor)
Sensor Operation
Occupancy, Photocell
Maximum Operating Temperature
104 Degrees F
Manufacturer Warranty
5 yr Limited
Communication Method
Hard Wired
Time Delay Adjustment Method
Adaptive, Manual
Series
Provolt
Minimum Operating Temperature
32 Degrees F
Maximum Time Delay
30 min
Coverage Angle
360 Degrees
Load Rating @ 277V AC
5A (Electronic Ballast), 1200VA (1/3 HP Motor)
Maximum Coverage Area
1,500 sq ft

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120 to 277V AC, Maximum Coverage Area 1,500 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC 800W/VA 8A (Incandescent, 1/4 HP Motor), Communication Method Hard Wired, Color White, Includes Mid-Range Lens, Sensor Operation Occupancy, Photocell, Lighting Technology Tungsten, Installation Location Ceiling, Standards CEC Title 20/24 Complaint, RoHS Compliant, UL/CE, Overall Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.