Zoro Homepage
This item is Discontinued.
No Product Image Available

Occupancy Sensor w/Photocell, 2000 sq ft (Discontinued)

  • Mfr # ODC20-UDW
  • Zoro # G204393431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODC20-UDW
Zoro #
G204393431
UPC #
078477540039
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
2,000 sq ft
Suggested Mounting Height - Motion Sensor
8 ft to 12 ft

Details

Use With - Motion Sensing and Dimming
1/3 HP Motor, 1/4 HP Motor, Electronic Ballast, Magnetic Ballast
Item - Motion Sensing and Dimming
Occupancy Sensor with Photocell
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Photocell, Ultrasonic
Installation Location - Motion Sensor
Ceiling
Operating Voltage - Motion Sensing and Dimming
120/230/277 V AC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Adaptive, Adjustable
Time Delay - Motion Sensor
10 min, 20 min, 30 min, 30 sec, 5 min
Includes
(2) #6-32 Screw, Angled Light Pipe, Emergency Label, Low Voltage Connector, Mounting Plate, Tubing Barrier
Description/Special Features
Standards
ASHRAE 90.1, CE Compliant, cUL Listed, NOM Certified, NY LLC48 Compliant, RoHS Compliant, Title 24, Part 6, UL 773A, UL 924
Lighting Technology
Tungsten
Max. Capacity @ 277VAC
6A/6AX (Electronic Ballast, Magnetic Ballast, 1/3 HP Motor)
Item
Occupancy Sensor
Max. Capacity @ 120VAC
800W ( Tungsten, Ballast, 1/4 HP Motor), 8A (Electronic Ballast)

Description

Occupancy Sensor, Sensing Technology Photocell, Ultrasonic, Includes (2) #6-32 Screw, Angled Light Pipe, Emergency Label, Low Voltage Connector, Mounting Plate, Tubing Barrier, Lighting Technology Tungsten, Standards ASHRAE 90.1, CE Compliant, cUL Listed, NOM Certified, NY LLC48 Compliant, RoHS Compliant, Title 24, Part 6, UL 773A, UL 924

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.