Zoro Homepage
This item is Discontinued.
Leviton Occupancy Sensor w/Photocell, 500 sq ft O2C05-UDW

Occupancy Sensor w/Photocell, 500 sq ft (Discontinued)

  • Mfr # O2C05-UDW
  • Zoro # G204393509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O2C05-UDW
Zoro #
G204393509
UPC #
078477642764
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
500 sq ft
Suggested Mounting Height - Motion Sensor
8 ft to 12 ft

Details

Use With - Motion Sensing and Dimming
1/3 HP Motor, 1/4 HP Motor, Electronic Ballast, Magnetic Ballast
Item - Motion Sensing and Dimming
Occupancy Sensor with Photocell
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Photocell, Ultrasonic
Installation Location - Motion Sensor
Ceiling
Operating Voltage - Motion Sensing and Dimming
120/230/277 V AC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Adaptive, Adjustable
Time Delay - Motion Sensor
30 sec to 30 min
Description/Special Features
Max. Capacity @ 277VAC
6A/6AX (Electronic Ballast, Magnetic Ballast, 1/3 HP Motor)
Item
Occupancy Sensor
Lighting Technology
Tungsten
Includes
(2) #6-32 Screw, Angled Light Pipe, Emergency Label, Low Voltage Connector, Mounting Plate, Tubing Barrier
Standards
CA Title 20/24 Compliant, CE Compliant, cUL Listed, NOM Certified, NY LLC48 Compliant, RoHS Compliant, UL 773A, UL 924
Max. Capacity @ 120VAC
800V (Ballast), 800W ( Tungsten), 8A (Electronic Ballast)

Description

Occupancy Sensor, Sensing Technology Photocell, Ultrasonic, Includes (2) #6-32 Screw, Angled Light Pipe, Emergency Label, Low Voltage Connector, Mounting Plate, Tubing Barrier, Lighting Technology Tungsten, Standards CA Title 20/24 Compliant, CE Compliant, cUL Listed, NOM Certified, NY LLC48 Compliant, RoHS Compliant, UL 773A, UL 924

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.