Zoro Homepage
This item is Discontinued.
Leviton Occupant Sensor 110D Outdr Sensor Wht PS110-10W

Occupant Sensor 110D Outdr Sensor Wht (Discontinued)

  • Mfr # PS110-10W
  • Zoro # G6266742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS110-10W
Zoro #
G6266742
UPC #
78477046043
Country of Origin
China

Dimensions

Width
3.75 in
Height
4.38 in
Dimensions
4.5 in H x 9.16 in W x 5.36 in D
Length
9.56 in

Details

Voltage
120 VAC
Time Delay
20 s to 15 min
Color
White
Material
Plastic
Coverage
2500 ft²
Sensor Type
Outdoor
Viewing Angle
110 °
Load Rating
1000W 500VA
Standards and Certifications
UL/CSA
Frequency
60Hz
Protection
Surge Protected
Photo Cell
Ambient Override ON
Pattern Degrees
110
Technology
Passive Infrared
Time Adjustment
20s-15m
Coverage (Sq.Ft.)
2500
Adjustment
Manual
Sensor Technology
Passive Infrared
Neutral Wire Connection
Required
Sensing Distance
2500 ft²
Power Rating
1000 W
Application
Commercial, Industrial
Control Output
Automatic On/Automatic Off
Environmental Conditions
Operating Temperature (-10 DEG C to 55 DEG C);Storage Temperature (-17 DEG C to 55 DEG C);Relative Humidity (20 to 90 PCT)
Frequency Response
60 Hz
Connection Type
1/2 in Threaded Nipple
Enclosure Type
IP65
Response Frequency
60 Hz
Standard
UL Listed and CSA Certified;UL 773 Enclosure Rating, Meets ASHRAE Standard 90.1 Requirements
Lamp Type
Fluorescent/Incandescent
Temperature Rating
-10 to +55 °C

Description

1000W Incandescent, 110 Degree, 2500 Square Feet Coverage, PIR Outdoor Occupancy Sensor, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.