Zoro Homepage

Occupant Sensor Ceiling Pir Snsr 120V

  • Mfr # ODC0S-I1W

  • Zoro # G6275596


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Ceiling
Coverage at Suggested Mounting Height
530 sq. ft.
Operating Voltage - Motion Sensing and Dimming
120VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODC0S-I1W
Zoro #
G6275596
UPC #
78477881880
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
530 sq. ft.
Height
4.62 in
Width
3.12 in
Size
Width 4.3" (109.2mm), Height above surface 2.15" (54.6mm)
Dimensions
4.3 in Dia x 2.15 in H
Length
4.50 in

Details

Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Ceiling
Operating Voltage - Motion Sensing and Dimming
120VAC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Manual
Time Delay - Motion Sensor
20 sec. to 15 min.
Item
Occupancy Sensor
Voltage
120VAC
Color
White
Mounting
Ceiling Mount
Standards
UL listed, CSA certified
Coverage
530 sq. ft.
For Use With
Fluorescent and Incandescent Lighting Loads
Time Delay
Manual
Installation Type
Ceiling
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent)
Sensor Type
Passive Infrared
Viewing Angle
360 Degrees
Coverage Angle - Motion Sensor
360 Degrees
Lighting Technology
Fluorescent, Incandescent
Timer Range
20 sec. to 15 min.
Description/Special Features
Self Contained
Watts @ 120V
1000
Product Type
Occupancy Sensor
Coverage (Sq.Ft.)
530
Load Rating
Incandescent: 1000 Watts, Fluorescent: 1000 VA, Motor: 120 V 1/4 HP
Operating Temperature
32° to 122°F (0° to 50°C)
Power Consumption
1.4 Watts
Neutral Wire Connection
Required
Pattern
360°
Relative Humidity
20% to 90% non-condensing
Sensor Technology
Passive Infrared (PIR)
Mounting Type
Ceiling Mount
Wiring
Line - black, Neutral - white, Load - blue
Grade
Commercial
Frequency
60Hz
Listings
UL Listed and CSA Certified, can be used to comply with Title 24, Part 6 occupancy sensing requirements, complies with FCC regulations
Storage Temperature Range
14° to 185°F (-10° to 85°C)
Application
Storage Areas, Copy Rooms, Small Bathrooms, Utility Closets, Retrofit, Small Spaces without wall switches
Frequency Response
60 Hz
Voltage Rating
120 V
Temperature Rating
0 to +50 °C
Environmental Conditions
Storage Temperature (-10 DEG C to +85 DEG C);Relative Humidity (20 to 90 PCT)
Lamp Type
Fluorescent/Incandescent
Control Output
Automatic On/Automatic Off
Standard
UL Listed;CSA Certified;Complies with CEC Title 24, Complies with FCC Regulations
Response Frequency
60 Hz
Sensing Distance
530 ft²
Power Rating
1.45 W

Description

Self-Contained Ceiling-Mount Occupancy Sensor and Switching Relay 1000,- Watt 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.