Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Ceiling, Wall
Operating Voltage - Motion Sensing and Dimming
480VAC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Manual
Time Delay - Motion Sensor
30 sec. to 20 min.
Standards
Ul and cUL Listed
Type
High-Bay Fixture Mount Occupancy Sensor
Includes
(2) Interchangeable Lenses for Cold Storage
For Use With
Fluorescent and Incandescent Lighting Loads
Coverage Angle - Motion Sensor
360 Degrees
Installation Type
Ceiling, Wall
Viewing Angle
360 Degrees
Timer Range
30 sec. to 20 min.
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent)
Max. Capacity @ 277VAC
1200W (Fluorescent, Incandescent)
Lighting Technology
Fluorescent, Incandescent
Sensor Type
Passive Infrared
Construction
High-impact, injection molded plastic housing
Application
Cold Storage, Aisle, Warehouses, Manufacturing facilities, High ceiling applications
Relative Humidity
20% to 90% non-condensing
Storage Temperature Range
-40° to 160°F (-40° to 71°C)
Mounting Type
Fixture Mount
Sensor Mounting Configuration
External
Load Rating
800VA @ 120VAC Ballast, 1200VA @ 277VAC Ballast, 1500VA @ 347VAC Ballast, 2000VA @ 480VAC Ballast, Motor: 1/4 HP Load @ 120V
Listings
UL and CUL Listed (OSFHU models). Can be used to comply with IECC, ASHRAE 90.1, and Title 24, Part 6 occupancy sensing requirements.
Coverage (Sq.Ft.)
8-40 FT
Wiring
Line-Black, Load-Red, Load-Red
Neutral Wire Connection
Not Required
Sensor Technology
Passive Infrared (PIR)
Product Type
Occupancy Sensor
Environmental Conditions
Cold Storage Temperature Range (-40 to +71 DEG C);Storage Temperature Range (-25 to 71 DEG C);Relative Humidity (0 PCT to 90 Pct)
Frequency Response
50/60 Hz
Temperature Rating
-10 to +71 °C
Standard
UL Listed;cUL Listed (OSFHU Models);White California Title 24 Compliant
Power Rating
800 to 2000 VA
Voltage Rating
120/230/240/277/347/480 VAC
Response Frequency
50/60 Hz