
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSC04-IAW
Zoro #
G6268876
UPC #
78477508596
Country of Origin
United States
Dimensions
Width
4.44 in
Height
2.62 in
Dimensions
4.2 in Dia x 1.55 in D
Length
4.44 in
Details
Time Delay
30 s to 30 min
Color
Off-White
Type
Passive Infrared
Material
Plastic
Coverage
450 ft²
Sensor Type
PIR
Viewing Angle
360 °
Application
Commercial
Connection Type
Wired
Temperature Rating
0 to +40 °C
Amperage Rating
10 mA
Standard
ANCE Compliant;ASHRAE (Standard 90.1 Compliant);Code Compliance (California Title 24);CUL\US (Listed 9034);FCC Compliant;NOM (057)
Sensing Distance
450 ft²
Voltage Rating
24 VDC
Mounting Type
Ceiling
Environmental Conditions
Operating Humidity (0 PCT to 95 PCT)
Description
Leviton Low Voltage Occupancy Sensor, Ceiling Mounted, 450 Sq Ft Coverage, PIR Only, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.