Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occupant Sensor Sensor W/Aisle 360 Lens

  • Mfr # OSFHU-ITW

  • Zoro # G6267476


product price: $67.25
/ea

Key Features

Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Fixture Mount
Coverage at Suggested Mounting Height
1250 sq. ft.
Operating Voltage - Motion Sensing and Dimming
120 to 277VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSFHU-ITW
Zoro #
G6267476
UPC #
78477354308
Country of Origin
Mexico

Dimensions

Coverage at Suggested Mounting Height
1250 sq. ft.
Width
2.28 in
Height
4.84 in
Size
Height 3.50" (8.99mm), Width 3.50" (8.99mm), Depth 1.25" (30.75mm)
Length
4.03 in
Dimensions
3-1/2 in H x 3-1/2 in W x 1-1/4 in D

Details

Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Fixture Mount
Operating Voltage - Motion Sensing and Dimming
120 to 277VAC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Self-Adjusting
Time Delay - Motion Sensor
1 to 20 min.
Includes
(2) Lens
Color
White
Voltage
120-347 VAC
Item
High Bay Occupancy Sensor
Time Delay
30s-20m
Mounting
Fixture Mount
Standards
UL, ASHRAE
Type
High-Bay Fixture Mount Occupancy Sensor
Material
Plastic
Coverage
40 ft
Compatible With
Fluorescent Fixtures
Sensor Type
Occupancy
Description/Special Features
Self Contained
Viewing Angle
360 °
Max. Capacity @ 120VAC
800W (Fluorescent)
Coverage Angle - Motion Sensor
360 Degrees
Max. Capacity @ 277VAC
1200W (Fluorescent)
Operating Temp. Range
14 Degrees to 160 Degrees F
Lighting Technology
Fluorescent
Listings
UL and CUL Listed (OSFHU models). Can be used to comply with IECC, ASHRAE 90.1, and Title 24, Part 6 occupancy sensing requirements.
Sensor Mounting Configuration
External
Frequency
50/60Hz
Mounting Type
Fixture Mount
Coverage (Sq.Ft.)
8-40 FT
Environment
Indoor
Grade
Commercial
Application
Aisle, Warehouses, Manufacturing facilities, High ceiling applications
Load Rating
800VA @ 120VAC Ballast, 1200VA @ 277VAC Ballast, 1500VA @ 347VAC Ballast, 2000VA @ 480VAC Ballast, Motor: 1/4 HP Load @ 120V
Sensor Technology
Passive Infrared (PIR)
Wiring
Line-Black, Load-Red, Neutral-White
Relative Humidity
20% to 90% non-condensing
Neutral Wire Connection
Required
Construction
High-impact, injection molded plastic housing
Commissioning
Manual
Storage Temperature Range
-14° to 160°F (-25° to 71°C)
Pattern
360°
Product Type
Occupancy Sensor
Temperature Rating
-10 to +71 °C
Voltage Rating
120/230/240/277/347/480 VAC
Power Rating
800 to 2000 VA
Environmental Conditions
Cold Storage Temperature Range (-40 to +71 DEG C);Storage Temperature Range (-25 to 71 DEG C);Relative Humidity (0 PCT to 90 Pct)
Standard
UL Listed;cUL Listed (OSFHU Models)
Response Frequency
50/60 Hz

Description

Fixture-Mounted PIR High-Bay Sensor with 3 Interchangeable Lenses, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.