Zoro Homepage
This item is Discontinued.
Leviton Occupant Sensor Wh Infra Ceil Occ Sens 24Vdc OSC04-I0W

Occupant Sensor Wh Infra Ceil Occ Sens 24Vdc (Discontinued)

  • Mfr # OSC04-I0W
  • Zoro # G6273137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC04-I0W
Zoro #
G6273137
UPC #
78477180532
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
450 sq. ft.

Details

Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Ceiling
Operating Voltage - Motion Sensing and Dimming
24VDC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Adaptive
Time Delay - Motion Sensor
30 sec. to 30 min.
Voltage
24VDC
Coverage
450 sq. ft.
For Use With
Mfr. No. OSP20-0D0
Time Delay
Adaptive
Standards
UL Listed, ASHRAE
Color
White
Item
Occupancy Sensor
Timer Range
30 sec. to 30 min.
Installation Type
Ceiling
Sensor Type
Passive Infrared
Max. Capacity @ 120VAC
500W (Incandescent)
Coverage Angle - Motion Sensor
360 Degrees
Viewing Angle
360 Degrees
Description/Special Features
High Density Lens

Description

Ceiling Mount Occupancy Sensor, PIR, 360 Degree, 450 sq. ft. Coverage, Self-Adjusting, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.