Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occupant Sensor Wh Occ Sens Ceiling Lv Multitech 24Vdc

  • Mfr # OSC20-M0W

  • Zoro # G6277818


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared, Ultrasonic
Installation Location - Motion Sensor
Ceiling
Coverage at Suggested Mounting Height
2000 sq. ft.
Operating Voltage - Motion Sensing and Dimming
24VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC20-M0W
Zoro #
G6277818
UPC #
78477180136
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
2000 sq. ft.
Width
4.44 in
Mounting Height (Ft.)
8-12 FT
Height
2.62 in
Size
Width 4.20" (106.68mm), Depth 1.57" (39.90mm)
Length
4.44 in
Dimensions
4.2 in Dia x 1.55 in D

Details

Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared, Ultrasonic
Installation Location - Motion Sensor
Ceiling
Operating Voltage - Motion Sensing and Dimming
24VDC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Adaptive
Time Delay - Motion Sensor
30 sec. to 30 min.
Item
Dual Technology Occupancy Sensor
For Use With
Mfr. No. OSP20-0D0, OSA20-R00
Type
Passive Infrared;Ultrasonic
Time Delay
Adaptive
Voltage
24VDC
Color
White
Standards
cUL/US Certified, ANCE Complaint, NOM, ASHARE, FCC, California Title 24
Mounting
Ceiling Mount
Material
Plastic
Coverage
2000 sq. ft.
Sensor Type
Passive Infrared/Ultrasonic
Timer Range
30 sec. to 30 min.
Viewing Angle
360 Degrees
Installation Type
Ceiling
Max. Capacity @ 120VAC
500W (Incandescent)
Description/Special Features
Extended Range Lens
Coverage Angle - Motion Sensor
360 Degrees
Product Type
Occupancy Sensor
Mounting Type
Ceiling Mount
Output Power
24 VDC active high logic control signal with short circuit protection
Coverage (Sq.Ft.)
2000
Operating Temperature
0°C to 40°C
Frequency
32kHz
Pattern
360°
Relative Humidity
0% to 95% non-condensing
Sensor Technology
Multi-Technology: Passive Infrared (PIR)/Ultrasonic (US)
Application
Cafeterias, Classrooms, Computer rooms, Conference rooms, Day care centers, Filing rooms, Workspaces, Open warehouses, Offices with cubicles, Open areas, Restrooms, Stairwells, Storage rooms, Executive, open and private offices
Grade
Commercial
Power Consumption
30mA
Listings
cUL/US Certified, can be used to comply with Title 24, Part 6 occupancy sensing requirements
Voltage Rating
24 VDC
Temperature Rating
0 to +40 °C
Standard
ANCE Compliant;ASHRAE (Standard 90.1 Compliant);Code Compliance (California Title 24);CUL\US (Listed 9034);FCC Compliant;NOM (057)
Control Output
Automatic On/Automatic Off
Sensing Distance
2000 ft²
Amperage Rating
25 mA
Response Frequency
32 kHz
Environmental Conditions
Operating Humidity (0 PCT to 95 PCT)
Lamp Type
LED
Connection Type
Wired

Description

Ceiling Mount Occupancy Sensor, Multi-Technology, 360 Degree, 2000 sq. ft. Coverage, Self-Adjusting, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.