Zoro Homepage
This item is Discontinued.
Leviton Occupant Sensor Wh Wireless Pir Occ Sens Wallmnt 902Mhz WSWDR-H9W

Occupant Sensor Wh Wireless Pir Occ Sens Wallmnt 902Mhz (Discontinued)

  • Mfr # WSWDR-H9W
  • Zoro # G6267835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSWDR-H9W
Zoro #
G6267835
UPC #
78477672198
Country of Origin
Unknown

Dimensions

Mounting Height (Ft.)
6-8 FT
Height
2.12 in
Width
4.06 in
Size
Height 5.83" (148mm), Width 2.52" (64mm), 1.8" Depth (45.7mm)
Length
7.62 in
Dimensions
5.83 in H x 2.52 in W x 1.8 in D

Details

Coverage
1500 ft²
Standards
FCC
Voltage
24 VDC
Mounting
Wall Mount
Color
White
Type
Occupancy Sensor
Sensor Type
Occupancy
Battery
Yes
Mounting Type
Wall Mount
Listings
Can be used to comply with IECC, ASHRAE 90.1, and Title 24, Part 6 occupancy sensing requirements
Coverage (Sq.Ft.)
1600-3960
Frequency Range
50-150 FT
Grade
Commercial
Feature
Wireless
Frequency
902 MHz
Protocol
902 MHz EnOcean
Sensor Technology
Passive Infrared (PIR)
Product Type
Wireless Occupancy Sensor
Frequency (Hertz)
902 MHz
Temperature Rating
32 to 122 °F
Measuring Range
1500 Sq Ft
Application
Commercial/Residential
Lamp Type
LED

Description

LevNet RF Wall Mount Wireless Self Powered PIR Occupancy Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.