Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSC04-I0W
Zoro #
G3392943
UPC #
078477450468
Country of Origin
Mexico
Dimensions
Coverage at Suggested Mounting Height
450 sq ft
Details
Communication Method - Motion Sensing and Dimming
Wireless Infrared
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Ceiling
Operating Voltage - Motion Sensing and Dimming
120V AC, 277V AC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Manual
Time Delay - Motion Sensor
2 min, 10 min, 20 min, 30 min
Power Source
(3) AAA Batteries
Sensor Type
Passive Infrared
Standards
ETL/CSA
Color
White
For Use With
Mfr. No. WSS10-GDW to WSS10-GDA, WSS10-GDT to WSS10-MDE Wall Switches and Mfr. No. WSS0S-P0W to WSS0S-P0E Wireless Remote Switches
Coverage Angle - Motion Sensor
360 Degrees
Item
Wireless Occupancy Sensor
Features
Self Adhesive Backing, Self Powered by Available Light Via Solar Cells, Multiple Sensors can be used with One Switch
Description/Special Features
Self Adhesive Backing, Self Powered by Available Light Via Solar Cells, Multiple Sensors can be used with One Switch
Communication Method
Infrared
Description
Wireless Occupancy Sensor, Sensing Technology Passive Infrared, Communication Method Infrared, Color White, Standards ETL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.