Decora 2.5 amps Single Pole Motion Sensor Switch Light Almond 1 pk
- Mfr # DOS02-1LT
- Zoro # G3904788
Key Features
Specifications
Details
- MFR #
- DOS02-1LT
- Zoro #
- G3904788
- UPC #
- 78477617991
- Country of Origin
- China
- Switch Type
- Relay
- Color
- Light Almond
- Voltage AC
- 120V AC
- Wiring Method
- Ground or Neutral Required
- Style
- Decora
- Features
- Auto-ON/Auto-OFF
- Number of Poles
- 1
- Grade
- Residential
- Time Delay
- 1M, 5M, 10M, 20M
- Standards
- CSA, FCC, Title 24
- Coverage Angle - Motion Sensor
- 180 Degrees
- Sensor Type
- Occupancy
- LED Color
- Green and Red
- Sensor Technology
- Passive Infrared
- Load Rating
- 150W LED/CFL, 250W Incandescent/Halogen, 250VA ELV, 200VA MLV, 2A Resistive
Description
Leviton's IPV02/IPS02 universal vacancy and occupancy Sensors combine state of the art technology with new aesthetics to provide optimal management of lighting and motor loads and a choice of either manual ON (Vacancy Sensor) or Automatic ON (Occupancy Sensor) switching. These energy saving sensors are engineered to control current LED, CFL, electronic and magnetic low voltage and incandescent loads and ensure that lights/motors will turn ON manually (vacancy) or automatically (occupancy) and turn OFF automatically when motion is no longer detected within the covered range. Designed to fit in a standard wallbox, both devices offer 180 degree field of View and 900 Square feet of coverage. All models have screw terminals for easy installation and do not require a neutral wire for connection. The devices feature a time delay setting which allows users the option to delay the lights/motor load from switching off for 30 seconds, 5 minutes, 15 minutes or 30 minutes. For example, closet lighting would ideally be set to turn OFF in 30 seconds while a bathroom fan may be set to turn OFF 15 minutes after the space is vacated. The IPV02/IPS02 is single pole, relay-based and designed to replace a single pole switch for loads such as exhaust fans. It is compatible with LED, CFL, incandescent, fluorescent and motor loads.
- • Compatible with both electronic and magnetic ballasts or 1/6 HP loads
- • Automatic-on/automatic off operation for seamless energy management
- • Convenient push-button provides manual off light switching at any time
- • Segmented lens provides optimum sensitivity and performance
- • It is designed with an extensive minor motion area where even slight body movements will be detected
- • LED indicator light flashes when sensor detects motion to verify detection is active