
One-Gang Weatherproof Cover
Mfr # WM1H-GY
Zoro # G615988301
product price: $8.39
/eaSold in multiples of 2 for $16.78
Key Features
Number of Gangs
1
Overall Width
2-7/8 in
Lid Style
Cover Cap
Overall Height
4-9/16 in
Mounting Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM1H-GY
Zoro #
G615988301
UPC #
078477750186
Country of Origin
India
Dimensions
Overall Width
2-7/8 in
Overall Height
4-9/16 in
Overall Depth
21 3/4 mm
Details
Item
Weatherproof Cover
Number of Gangs
1
Lid Style
Cover Cap
Mounting Orientation
Horizontal
Includes
Mounting Screws
Color
Gray
Cover Material
Aluminum
Standards
CULus, RoHS
Includes Lid
With Lid
For Number of Gangs
1
Compatible with Product Type
Duplex Receptacles, GFCI, Single Receptacle
NEMA Enclosure Rating
3R
Description
One-Gang Weatherproof Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.