
Opt-X 2000I Fiber Enclosure, Unloaded With Sliding Tray, 4U
Mfr # 5R4UH-S12
Zoro # G0612955
product price: $1,140.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24-1/4 in
Nominal Height
20-3/4 in
Nominal Depth
19 in
Enclosure Material
Steel
Cover Closure Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5R4UH-S12
Zoro #
G0612955
UPC #
78477352397
Country of Origin
Unknown
Dimensions
Nominal Width
24-1/4 in
Nominal Height
20-3/4 in
Nominal Depth
19 in
Details
Item
Electrical Enclosures
Enclosure Material
Steel
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
black
Finish
powder-coated
Mounting
Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.