Shop LEVITON
See all product information
Create Account
Other Load Centers/Meters/Electrical Enclosures
- Mfr # LP820-LMC
- Zoro # G722984500
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Enclosure
NEMA 3R, Outdoor
Type
Ringless
Mounting
Surface Mount
Circuit Configuration
1-Phase, 3-Wire
Current Rating
200 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP820-LMC
- Zoro #
- G722984500
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 16.6" W x 5.2" D x 36" H
Details
- Enclosure
- NEMA 3R, Outdoor
- Type
- Ringless
- Mounting
- Surface Mount
- Circuit Configuration
- 1-Phase, 3-Wire
- Current Rating
- 200 A
- Voltage Rating
- 120/240 VAC
- Standards
- UL 50/50E/67/869A
- Service Type
- Overhead/Underground
Description
16.6" x 5.2" x 36", 120/240 VAC 1-Phase, 200 A, 22 kA, 3-Wire, 8-Circuit/Space, 4 to 2/0 AWG Copper/Aluminum, Gray, Baked Enamel Galvanized Steel, NEMA 3R, Outdoor, Ringless, Combination Meter Main Load Center with Lever Bypass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.