Zoro Homepage

Outlet Box Hood, Gray, 6.6875 in H

  • Mfr # IUM2V-GY

  • Zoro # G416309534


product price: $30.19
/ea

Key Features

Box Type
Outlet
Number of Gangs
2-Gang
Overall Width
6-3/16 in
Lid Style
While in Use
Overall Height
6-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IUM2V-GY
Zoro #
G416309534
UPC #
-
Country of Origin
India

Dimensions

Overall Width
6-3/16 in
Overall Height
6-11/16 in
Overall Depth
3 5/16 in

Details

Item
Weatherproof Cover
Box Type
Outlet
Number of Gangs
2-Gang
Lid Style
While in Use
Mounting Orientation
Vertical
NEMA Enclosure Rating
3R
For Number of Gangs
2
Cover Material
Aluminum
Compatible with Product Type
Duplex, Decora & GFCI Receptacles
Color
Gray
Includes
Single, Duplex and Decora/GFCI Receptacles
Standards
cULus E92327, RoHS

Description

Extra-Duty Outlet Box Hood,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.