Outlet Strip, 4 Hospital Grade, NEMA 5-15P, 7 ft

  • Mfr # 5304M-1N7

  • Zoro # G016525327


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Medical Facility Use
Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1)
Length
13 in
Receptacle Configuration
Hospital Grade
Cord Length
7 ft
Mounting Style
Mounting Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5304M-1N7
Zoro #
G016525327
UPC #
078477611821
Country of Origin
Mexico

Dimensions

Length
13 in
Cord Length
7 ft
Height
1 5/8 in
Width
2 5/8 in

Details

Medical Facility Use
Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1)
Receptacle Configuration
Hospital Grade
Mounting Style
Mounting Hole
Special Features
Built-in Overload Protection Shuts Off the Strip in Case of Excess Power Draw, and can be Returned to Service With the Simple Push of a Button, Compatible With Isolated Power Systems, Easily Accommodates Surface Mounting and IV Pole Mounting With the Use of the Mounting Bracket, Locking Safety Covers are Splash-Resistant and Protect From Incidental Contact With Unused Outlets
Voltage
125V AC
Item
Outlet Strip
Max. Amps
15 A
Trade Designation
SJT
Application
Healthcare Facility
Total Number of Outlets
4
Standards
NFPA: NFPA 99 2012 ed, UL 1363A and CSA C22.2: No. 21, UL 60601-1 and CSA C22.2: No.60601-1, UL 60950-1 and CSA C22.2: No. 60950-1
Housing Material
Metal
Power Indicator
Yes
Plug Configuration
NEMA 5-15P

Description

Outlet Strip, Application Medical, Housing Material Metal, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 7 ft, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 4, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Screw, Color White, Medical Facility Use Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Length 13 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.