Outlet Strip, Medical Grade, 6 5-15R, 5-15P, 7 ft., White

  • Mfr # 53C6M-1N7

  • Zoro # G404663754


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Type
Medical Grade
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53C6M-1N7
Zoro #
G404663754
UPC #
078477295953
Country of Origin
Mexico

Dimensions

Cord Length
7 ft.
Height
1 5/8 in
Length
16 7/8 in
Width
2 5/8 in

Details

Item
Outlet Strip
Type
Medical Grade
Total Number of Outlets
6
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
Gauge/Conductor
14/3
Standards
UL 1363A, UL 60601-1, UL 60950-1
Voltage
125V AC
Features
LED Indication, Load Monitoring
Number of Power Switches
0
NEMA Receptacle Configuration
NEMA 5-15R
Housing Material
Metal
Hz
60 Hz
Application
Healthcare Facility
Outlet Surge Protection
No
Mounting Style
Mounting Hole
Trade Designation
SJT
Power Indicator
Yes
Max. Amps
15 A
Special Features
Inform Monitors the Load of Devices, Load Monitoring LED will Remain Off Until the 75% Limit is Reached, Real-Time, Line-Of-Sight LED Indication
NEC Cord Designation
#14/3 SJT
Medical Facility Use
Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1)
Medical Grade
Yes
NEMA Plug Configuration
5-15P

Description

Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 7 ft, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 6, Receptacle Configuration Hospital Grade, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Mounting Style Screw, Color White, Medical Facility Use Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1), Number of Transformer Outlets 0, Voltage 125V AC, Length 16 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.