Zoro Homepage

Outlet Strip, Surge, 5-20R, 6 ft., Beige

  • Mfr # 5100-IS2

  • Zoro # G102571955


product price: $205.99
/ea
Sold in multiples of 3 for $617.97
Free Shipping & Returns

Key Features

Type
Surge
Number of Outlets
6
Receptacle Configuration
5-20R
Cord Length
6 ft.
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100-IS2
Zoro #
G102571955
UPC #
78477279731
Country of Origin
United States

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-20R
Color
Beige
Gauge/Conductor
12/3
Standards
ANSI/IEEE Category A, B & C C62.41.1, C62.41.2 & C62.45, cULus Listed
Finish
Powder Coated
Noise Attenuation
-6 to -40 dB
Housing Material
Steel
Max. Surge Current
45kA
Hz
50/60 Hz
Rated Joules
720 J
Voltage
125V AC
Outlet Surge Protection
Yes
Features
Audible at Protection Loss
Max. Amps
20A

Description

THIS OUTSTANDING SURGE PROTECTION DEVICE DIVERTS DAMAGING VOLTAGE TRANSIENTS, OR SURGES, AWAY FROM ELECTRONIC EQUIPMENT. TRANSIENTS ARE DIVERTED AWAY FROM SENSITIVE MICRO CIRCUITRY, PROVIDING PROTECTION AGAINST CATASTROPHIC FAILURE, COSTLY DOWNTIME AND DATA DISRUPTIONS. COMPLIANT WITH UL 1449 STANDARDS. SPECIFICATIONS:
    120 VOLT 20 AMP SURGE PROTECTED 6-OUTLET STRIP WITH SWITCH HEAVY DUTY 900 JOULES 330V IMPULSE CLAMPING 6 FEET 14-3 SJT CORD LENGTH ALUMINUM HOUSING GRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.