Zoro Homepage

Outlet Strip, Surge, Rack Mounted, 4 5-15R, 5-15P, 7 ft., White

  • Mfr # 53C4M-1S7

  • Zoro # G904836610


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Type
Surge, Rack Mounted
Total Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53C4M-1S7
Zoro #
G904836610
UPC #
078477415344
Country of Origin
Mexico

Dimensions

Cord Length
7 ft.
Width
2 5/8 in
Height
1 5/8 in
Length
13 3/4 in

Details

Item
Outlet Strip
Type
Surge, Rack Mounted
Total Number of Outlets
4
Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
Gauge/Conductor
14/3
Standards
UL 1363A, UL 1449, UL 60601-1, UL 60950-1
Enclosure Material
Powder Coated Steel
Trade Designation
SJT
Mounting Style
Mounting Hole
Noise Attenuation
-6 to -29dB
Max. Surge Current
27 kA
Special Features
A Real-Time, Line-Of-Sight LED Indication When the NFPA 99 75% Limit Has Been Reached (This is An Indication only - No Power will be Shut Off to the Outlets), Inform (TM) Monitors the Load of Devices So You Don'T Have To, Eliminating the Need for Manual Calculations, Load Monitoring LED will Remain Off Until the 75% Limit is Reached
Housing Material
Steel
Hz
60 Hz Hz
Voltage
125V AC
Medical Facility Use
Outside Patient Care Areas (UL 1449); Patient Care - Only When Permanently Mounted (UL 1363A); Patient Care (UL 60601-1)
Power Indicator
Yes
Max. Amps
15 A
Application
Hospital and Medical Facility
Surge Protection Indicator
Yes
Rated Joules
644
Operating Temperature
0°C to 40°C
Line Cord
#14/3 SJT
Inform Technology
Yes
Feature
LED Indication
Noise Filtering
-6dB to -29dB (100kHz to 100MHz)
Maximum Surge Current
27kA
Inform Feature
Load Monitoring
HG Outlet Configuration
NEMA 5-15R
Number of Receptacles
4
Joules Rating
644J
Amperage
15 A
Grade
Medical
Voltage Protection Rating (VPR) L-N, L-G, N-G
600V, 600V, 500V
Surge Protection
Yes
Outlet Covers
Polypropylene
Frequency
60 Hz
Maximum Leakage Current
<100µA

Description

Outlet Strip, Application Hospital and Medical Facility, Housing Material Steel, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 7 ft, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 4, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Screw, Color White, Medical Facility Use Outside Patient Care Areas (UL 1449); Patient Care - Only When Permanently Mounted (UL 1363A); Patient Care (UL 60601-1)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.