
Outlet Strip, Surge, Rack Mounted, 5-15R, 5-15P, 12 ft., Black
Mfr # 5500-190
Zoro # G0192736
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Type
Surge, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
12 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5500-190
Zoro #
G0192736
UPC #
78477868157
Country of Origin
Unknown
Dimensions
Cord Length
12 ft.
Details
Item
Outlet Strip
Type
Surge, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
UL 1363 (E118936); ANSI/UL 1449 (E317603)
Series
5500/5505 Series
Voltage
120V AC
Mounting Style
Rack Mount
Max. Amps
15A
Number of Outlets
12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.